Motion
87933CLB144420

LENOX SAW BLADES
87933CLB144420

Classic Toothed Band Saw Blade - High Speed Steel Material, 14 ft 6 in Long, 1-1/4 in Wide
MI ITEM #05045162
MFR #87933CLB144420
Price$143.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
87933CLB144420

Classic Toothed Band Saw Blade - High Speed Steel Material, 14 ft 6 in Long, 1-1/4 in Wide
MI ITEM #05045162
MFR #87933CLB144420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$143.24/each

Specifications

Dimensions

  • Length  
    14 ft 6 in
  • Thickness  
    0.042 in
  • Width  
    1-1/4 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Material Grade
    M42
  • Series
    CLASSIC
  • Tpi
    5 - 8
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
87933CLB144420 CL 14'6"X1-1/4X5-8T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought