Specifications
Dimensions
- Length21 ft
- Thickness0.063 in
- Width2 in
Details
- Back MaterialCarbon Steel
- Constant Or Variable PitchVariable
- Cutting Edge TypeToothed
- Cutting MaterialCarbide-Tipped
- SeriesTRI-TECH CT
- Tpi1.4 -1.8
- Usage TypeStationary Band Saw
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)