Motion
9406B38EW24

LENOX SAW BLADES
9406B38EW24

Master-Band Toothed Band Saw Blade - Bi-Metal Material, 44-7/8 in Long, 1/2 in Wide
MI ITEM #05045174
MFR #9406B38EW24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
9406B38EW24

Master-Band Toothed Band Saw Blade - Bi-Metal Material, 44-7/8 in Long, 1/2 in Wide
MI ITEM #05045174
MFR #9406B38EW24

Mfr description
9406B38EW24 3'8-7/8 X1/2X24T BIMETAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    44-7/8 in
  • Thickness  
    0.023 in
  • Width  
    1/2 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Series
    MASTER-BAND
  • Tpi
    24
  • Usage Type
    Portable Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)