Motion
10833800RDG
Reciprocating Saw Blade - Cast Iron, Tile, Brick & Natural Stone, 8.0000 in Long
MI ITEM #05045189
MFR #10833800RDG
Your Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blade - Cast Iron, Tile, Brick & Natural Stone, 8.0000 in Long
MI ITEM #05045189
MFR #10833800RDG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.60/each(List $29.44)

Overview

Mfr description
10833800RDG RECIP BLADE 8" DIAMOND GRIT

Specifications

  • Cutting Material
    Cast Iron, Tile, Brick & Natural Stone
  • Application
    Cast Iron, Tile, Brick & Natural Stone
  • Length
    8.0000 in
  • Width
    0.0400 in
  • UPC_NO
    082472108330

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text