Motion
201706110R
LENOX® Reciprocating Saw Blade - Bi-Metal, TPI: 10, 6.0000 in Long
MI ITEM #05045190
MFR #201706110R
Price$5.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Reciprocating Saw Blade - Bi-Metal, TPI: 10, 6.0000 in Long
MI ITEM #05045190
MFR #201706110R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.27/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Thickness
    0.0420 in
  • Width
    1.0000 in

Details

  • Back Material
    Bi-Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Tpi
    10
  • UPC_NO
    082472201703

Overview

Mfr description
201706110R RECIP BLADE 6" 10T 1" LAZER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought