Motion
201769110R
LENOX® Reciprocating Saw Blade - Bi-Metal, TPI: 10, 9.0000 in Long
Mi Item #05045191
MFR #201769110R
Price$9.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Reciprocating Saw Blade - Bi-Metal, TPI: 10, 9.0000 in Long
Mi Item #05045191
MFR #201769110R

Mfr description
201769110R RECIP BLADE 9" 10T 1" LAZER 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.21/each

Specifications

Dimensions

  • Blade Length
    9 in
  • Length
    9.0000 in
  • Teeth Per Inch
    10
  • Thickness
    0.0420 in
  • Width
    1.0000 in

Details

  • Application
    Extreme Metal Cutting
  • Back Material
    Bi-Metal
  • Blade Material
    Bi-Metal
  • Cutting Edge Type
    Rigid for Straight Cuts
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Tpi
    10
  • UPC_NO
    082472201765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)