1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LENOX TOOL COMPANY
201809118R
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 9.0000 in Long
MI ITEM #
05045192
MFR #
201809118R
Price
$7.63
/pk
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Reciprocating Saw Blades
LENOX TOOL COMPANY 201809118R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX TOOL COMPANY
201809118R
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 9.0000 in Long
MI ITEM #
05045192
MFR #
201809118R
Mfr description
201809118R RECIP BLADE 9" 18T 1" LAZER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.63
/pk
Add to Cart
Specifications
Dimensions
Length
9.0000 in
Thickness
0.0420 in
Width
1.0000 in
Details
Cutting Edge Type
Toothed
Cutting Material
Bi-Metal
Finish Coating
Uncoated
Shape Design
Standard/Straight Back
Tpi
18
UPC_NO
082472201802
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items