Motion
20371966R5
LENOX® Reciprocating Saw Blade - Bi-Metal, Demolition, TPI: 6, 7/8 in Shank Size, 9 in Long
MI ITEM #05045195
MFR #20371966R5
Your Price$7.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Reciprocating Saw Blade - Bi-Metal, Demolition, TPI: 6, 7/8 in Shank Size, 9 in Long
MI ITEM #05045195
MFR #20371966R5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.47/each(List $8.59)

Overview

Mfr description
20371966R5 RECIP BLADE 9" 6T 7/8 5/PKG

Specifications

  • Cutting Material
    Bi-Metal
  • Shape Design
    Demolition
  • Length
    9 in
  • Cutting Edge Type
    Toothed
  • Tpi
    6
  • Width
    1 in
  • Thickness
    0.062 in
  • Finish Coating
    Uncoated
  • Shank Size
    7/8 in
  • Back Material
    Bi-Metal
  • UPC_NO
    082472203714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text