Motion
20372960R5
LENOX® Reciprocating Saw Blade - Bi-Metal, Demolition, TPI: 10, 7/8 in Shank Size, 9.0000 in Long
MI ITEM #05045196
MFR #20372960R5
Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Reciprocating Saw Blade - Bi-Metal, Demolition, TPI: 10, 7/8 in Shank Size, 9.0000 in Long
MI ITEM #05045196
MFR #20372960R5

Mfr description
20372960R5 RECIP BLADE 9" 10T 7/8 5/PKG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.95/each

Specifications

Dimensions

  • Blade Length
    9.0000 in
  • Length
    9.0000 in
  • Shank Size
    7/8 in
  • Thickness
    0.0620 in
  • Width
    1.0000 in

Details

  • Back Material
    Bi-Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Shape Design
    Demolition
  • Tpi
    10
  • UPC_NO
    082472203721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)