Motion
20558B956R
Reciprocating Saw Blade Set - Nail-Embedded Wood Cutting Material
MI ITEM #05045198
MFR #20558B956R
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blade Set - Nail-Embedded Wood Cutting Material
MI ITEM #05045198
MFR #20558B956R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.35/each

Specifications

Dimensions

  • Length
    9.0000 in
  • Width
    0.0500 in

Details

  • Application
    Nail-Embedded Wood
  • Cutting Material
    Nail-Embedded Wood
  • Tpi
    6
  • UPC_NO
    082472205589

Overview

Mfr description
20558B956R RECIP BLADE 9" 6T BIMETAL 3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought