Motion
20590B810R
LENOX® Reciprocating Saw Blade - Bi-Metal, TPI: 10, 8.0000 in Long
Mi Item #05045199
MFR #20590B810R
Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Reciprocating Saw Blade - Bi-Metal, TPI: 10, 8.0000 in Long
Mi Item #05045199
MFR #20590B810R

Mfr description
20590B810R RECIP BLADE 8" 10T BIMETAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.94/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Thickness
    0.0500 in
  • Width
    0.7500 in

Details

  • Back Material
    Bi-Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Tpi
    10
  • UPC_NO
    082472205909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)