Motion
210999118GR
LENOX® Reciprocating Saw Blade - Bi-Metal, TPI: 18, 9 in Long
MI ITEM #05045200
MFR #210999118GR
Your Price$10.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Reciprocating Saw Blade - Bi-Metal, TPI: 18, 9 in Long
MI ITEM #05045200
MFR #210999118GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.04/each(List $11.55)

Overview

Mfr description
210999118GR RECIP BLADE 9" 18T 1" GOLD

Specifications

  • Cutting Material
    Bi-Metal
  • Application
    Metal Cutting
  • Length
    9 in
  • Cutting Edge Type
    Rigid for Straight Cuts
  • Tpi
    18
  • Width
    1 in
  • Thickness
    0.042 in
  • Finish Coating
    Titanium
  • Back Material
    Bi-Metal
  • UPC_NO
    082472210996
  • Blade Length
    9 in
  • Blade Material
    Bi-Metal
  • Teeth Per Inch
    18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text