Specifications
Dimensions
- Arbor Size1 in
- Blade Diameter14 in
Details
- Body MaterialHigh Speed Steel
- Cutting Edge TypeToothed
- Cutting MaterialTitanium Carbide-Tipped
- Diamond ArborNo
- Finish CoatingUncoated
- Max Rpm1800 rpm
- Number Of Teeth90
- Tooth FormModified Triple Chip
- UPC_NO082472218930
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)