Overview
Mfr description
ACTB 25'0"X2X2.5-3.4T BANDSAW BLADE
Specifications
- Cutting MaterialCarbide-Tipped
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi2.5 - 3.4
- Width
- Thickness
- Back MaterialCarbon Steel
- SeriesARMOR CT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data