Motion
WBK25-01W
Ball Nut and Screw Assembly - 25 mm Nominal Screw Diameter, Preloaded
Mi Item #05045300
MFR #WBK25-01W
Price$1,123.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Nut and Screw Assembly - 25 mm Nominal Screw Diameter, Preloaded
Mi Item #05045300
MFR #WBK25-01W

Mfr description
WBK25-01W SUPPORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,123.99/each

Specifications

Dimensions

  • Nominal Screw Diameter
    25 mm
  • Overall Height
    48 MM
  • Overall Length
    105 MM
  • Overall Width
    105 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Measurement Standard
    Metric
  • Preload
    Preloaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)