Motion
305803 C-2RS

SKF
305803 C-2RS

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 47 mm OD, 17.5 mm Width, 30 ° Contact, Double Sealed
MI ITEM #05045368
MFR #305803 C-2RS
Price$166.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305803 C-2RS

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 47 mm OD, 17.5 mm Width, 30 ° Contact, Double Sealed
MI ITEM #05045368
MFR #305803 C-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$166.42/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    30 °
  • Inner Ring Width
    17.463 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    17.5 mm
  • Weight
    0.374 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    305803 C-2RS CAM FOLLOWER
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316575313418
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Static Load Capacity
    1980
  • Row Type Fill Slot
    2
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    3220
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575313418

Overview

Mfr description
305803 C-2RS CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought