Motion
L0306-130
Multipurpose Grease - Extreme Pressure, Calcium Sulfonate Complex, Lubricant Additive, Petroleum, Synthetic Oil Lubricating Grease, Zinc Oxide Composition, 1 NLGI Grade, 130 cm³ Size, Beige Color, Food Grade, Water Resistant, -45 to +440 °F
MI ITEM #05045487
MFR #L0306-130
Your Price$168.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Calcium Sulfonate Complex, Lubricant Additive, Petroleum, Synthetic Oil Lubricating Grease, Zinc Oxide Composition, 1 NLGI Grade, 130 cm³ Size, Beige Color, Food Grade, Water Resistant, -45 to +440 °F
MI ITEM #05045487
MFR #L0306-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$168.77/each(List $198.59)

Overview

Mfr description
P0306-130 NOVA W/SYNEXTREME FG-1

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    1
  • Container Size
    130 cm³
  • Base Type
    Synthetic Pao
  • Composition
    Calcium Sulfonate Complex, Lubricant Additive, Petroleum, Synthetic Oil Lubricating Grease, Zinc Oxide
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1
  • Dropping Point
    +700 °F
  • Color
    Beige
  • Temperature Range
    -45 to +440 °F
  • Max Operating Temperature
    440 °F
  • Min Operating Temperature
    -45 °F
  • Series
    SYNXTREME FG-1
  • NSF Rating
    H1
  • Oil Type
    Synthetic PAO
  • Grease Thickener
    Calcium Sulfonate Complex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text