Motion
PFM550-N7-2
PFM550-N7-2 2-COLOR DIGITAL FLOW SWITCH
Mi Item #05045496
MFR #PFM550-N7-2
Price$181.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFM550-N7-2 2-COLOR DIGITAL FLOW SWITCH
Mi Item #05045496
MFR #PFM550-N7-2

Mfr description
PFM550-N7-2 2-COLOR DIGITAL FLOW SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.74/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in NPT
  • Port 2 Size/Type
    1/4 in NPT
  • Port Size
    1/4
  • Weight
    0.51 lbs

Details

  • Country of Origin
    JP
  • Display
    Remote sensor unit
  • Fluid Comp
    Air, Argon, Carbon Dioxide, Nitrogen
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    1 to 50 (25) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)