Motion
1824946
Toothed Band Saw Blade - Bi-Metal Material, 27 ft 10 in Long, 2 in Wide
MI ITEM #05045541
MFR #1824946
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 27 ft 10 in Long, 2 in Wide
MI ITEM #05045541
MFR #1824946

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1824946 2" X 27'10 3/4 .063 4/6T

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text