Motion
SYK 30 TF

SKF
SYK 30 TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05045545
MFR #SYK 30 TF
Price$209.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYK 30 TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05045545
MFR #SYK 30 TF

Mfr description
SYK 30 TF PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.11/each

Specifications

Dimensions

  • Base To Bore Centerline
    42.90 mm
  • Base Width
    40 mm
  • Bolt Center To Center Length
    121 mm
  • Bore Diameter
    30 mm
  • Overall Height
    82 mm
  • Overall Length
    159 mm
  • Overall Width
    1.5000 in
  • Weight
    1.18 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    6300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    11.2 kN
  • Replacement Bearing
    YAR 206-2F
  • Series
    SYK
  • Standards Met
    ISO
  • UPC_NO
    7316570528237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)