1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
EA 9340
Hysol® Epoxy Resin - Ceramic, Metal, Plastic, Wood Compatible, 5 lb Package, 24 hr Cure Time, Gray color
MI ITEM #
05045653
MFR #
EA 9340
Your Price
$546.23
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
LOCTITE CORPORATION EA 9340
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
EA 9340
Hysol® Epoxy Resin - Ceramic, Metal, Plastic, Wood Compatible, 5 lb Package, 24 hr Cure Time, Gray color
MI ITEM #
05045653
MFR #
EA 9340
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price
$546.23
/each
(List
$682.78
)
Qty
Add to Cart
Overview
Mfr description
470411 83105 9340 EPOXY HYSOL ADHESIVE
Specifications
Cure Time
24 hr
Color
Gray
Flammability
Flammable
Package Type
Tube
Package Size
5 lb
Shear Strength
2300 psi
UPC_NO
079340831056
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data