Motion
LC1230

MAKITA
LC1230

Chop or Miter Saw - Single Bevel Option, 15 A, 120 V, 12 in Blade Diameter, 1300 rpm Maximum Speed
Mi Item #05045664
MFR #LC1230
Price$893.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
LC1230

Chop or Miter Saw - Single Bevel Option, 15 A, 120 V, 12 in Blade Diameter, 1300 rpm Maximum Speed
Mi Item #05045664
MFR #LC1230

Mfr description
LC1230 METAL CUTTING SAW 12" 1300RPM 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$893.85/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    12 in
  • Depth of Cut
    4-1/2 in
  • Overall Height
    23-5/8 in
  • Overall Length
    20-1/4 in
  • Overall Width
    12 in
  • Tool Weight
    41.8 lb

Details

  • Amperage
    15 A
  • Bevel Option
    Single
  • Material
    Aluminum, Carbide
  • Maximum Speed
    1300 rpm
  • Saw Style
    Miter Saw
  • Sliding
    Sliding
  • UPC_NO
    088381029797
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)