Motion
9566PC

MAKITA
9566PC

Angle Grinder - 120 V, Corded, 10000 rpm, 13 A, 6 in Max Disc Size
MI ITEM #05045673
MFR #9566PC
Price$293.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
9566PC

Angle Grinder - 120 V, Corded, 10000 rpm, 13 A, 6 in Max Disc Size
MI ITEM #05045673
MFR #9566PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$293.91/each

Specifications

Dimensions

  • Maximum Disc Size
    6 in
  • Overall Length
    12-1/8 in
  • Spindle Size  
    5/8-11 in
  • Tool Weight
    1.9 kg

Details

  • Amperage
    13 A
  • Lock On Or Non Lock Switch
    Non-Lock Switch
  • Maximum Speed
    10000 rpm
  • Power Source
    Corded
  • UPC_NO
    088381085182
  • Voltage
    120 V

Overview

Mfr description
9566PC GRINDER 6"X5/8-11 W/PADDLE SWITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought