Motion
GA6010Z

MAKITA
GA6010Z

Angle Grinder - 120 V, Corded, 10000 rpm, 10.5 A, 6 in Max Disc Size
MI ITEM #05045684
MFR #GA6010Z
Price$316.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
GA6010Z

Angle Grinder - 120 V, Corded, 10000 rpm, 10.5 A, 6 in Max Disc Size
MI ITEM #05045684
MFR #GA6010Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$316.49/each

Specifications

Dimensions

  • Maximum Disc Size
    6 in
  • Overall Length
    14 in
  • Spindle Size  
    5/8-11 in

Details

  • Amperage
    10.5 A
  • Handle Style
    Right Angle Handle
  • Includes
    782424-9 Lock Nut Wrench
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Maximum Speed
    10000 rpm
  • Power Rating
    10.5 A
  • Power Source
    Corded
  • UPC_NO
    088381088817
  • Voltage
    120 V

Overview

Mfr description
GA6010Z GRINDER 6"X5/8-11 10000RPM 10.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought