Motion
1510B
Leather Drivers Glove with Keystone Thumb - XS or Size 6, Cowhide Grain Leather, White
MI ITEM #05045723
MFR #1510B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - XS or Size 6, Cowhide Grain Leather, White
MI ITEM #05045723
MFR #1510B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1510B X-SMALL GLOVES DRIVER LEATHER X-SM

Specifications

  • Glove Size
    XS or Size 6
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text