Motion
1510P/S
Leather Drivers Glove with Keystone Thumb - S or Size 7, Pigskin Grain Leather, Unlined, White
Mi Item #05045725
MFR #1510P/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - S or Size 7, Pigskin Grain Leather, Unlined, White
Mi Item #05045725
MFR #1510P/S

Mfr description
1510P SMALL GLOVES DRIVER LEATHER SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Coating Coverage
    Uncoated
  • Color
    White
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)