Motion
1532B
Leather Driver Glove with Keystone Thumb - XL or Size 10, Cowhide Grain Leather, B Grade, Unlined, Color Beige/Gray
Mi Item #05045729
MFR #1532B
Price$5.44/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - XL or Size 10, Cowhide Grain Leather, B Grade, Unlined, Color Beige/Gray
Mi Item #05045729
MFR #1532B

Mfr description
1532B/11 GLOVES DRIVER LEATHER XLRG B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.44/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Keystone thumb, Cloth hem, Shirred back, Seamless index finger, Kevlar sewn
  • Back Material
    Split Cow Back
  • Closure Type
    Shirred Back
  • Coating Coverage
    Uncoated
  • Color
    Beige/Gray
  • Comfort Features
    Keystone Thumb, Shirred Back
  • Construction Description
    Keystone thumb, Shirred back, Seamless index finger, Kevlar sewn
  • Cuff Type
    Open
  • Description
    Combination Cowhide Drivers Glove
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    B Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Stitched
  • Protection Type
    General Protection
  • Series
    1532B
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)