Motion
2152T/10
Leather Palm Glove - L or Size 9, Pigskin Grain Leather, A Grade, Thermal Lined, Beige, Blue
MI ITEM #05045730
MFR #2152T/10
Price$20.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Pigskin Grain Leather, A Grade, Thermal Lined, Beige, Blue
MI ITEM #05045730
MFR #2152T/10

Mfr description
2152T/10 L WINTER LINED MECHANICS GLOVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.48/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Neoprene
  • Coating Coverage
    Palm & Over Knuckles
  • Color
    Beige, Blue
  • Description Keyword
    Thinsulate® Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    A Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    General Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)