Motion
2505B/10
Leather Drivers Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, Industry Grade, Unlined, Beige
MI ITEM #05045732
MFR #2505B/10
Your Price$5.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, Industry Grade, Unlined, Beige
MI ITEM #05045732
MFR #2505B/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.14/pr(List $6.16)

Overview

Mfr description
2505B/10 GLOVES DRIVER LEATHER LARGE BC

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Industry Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text