Motion
2505B
Leather Driver Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, Industry Grade, Unlined, Color Beige
Mi Item #05045735
MFR #2505B
Price$4.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, Industry Grade, Unlined, Color Beige
Mi Item #05045735
MFR #2505B

Mfr description
2505B/9 GLOVES DRIVER LEATHER MED BC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.60/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Straight Thumb, Gunn Cut
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Straight Thumb, Gunn Cut
  • Construction Description
    Gunn cut, Straight thumb
  • Cuff Type
    Open
  • Description
    Industrial Grade Cowhide, Straight Thumb, Drivers Glove
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Industry Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    General Protection
  • Stitching Material
    Polyester
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)