Motion
2510HVO
Leather Driver Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, No Grade Listed, Unlined, Color Beige/Orange
MI ITEM #05045736
MFR #2510HVO
Price$8.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, No Grade Listed, Unlined, Color Beige/Orange
MI ITEM #05045736
MFR #2510HVO

Mfr description
2510HVO/10 GLOVES HI-VIZ DRIVER ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.89/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Keystone thumb, Color coded bias tape hem
  • Applications
    Driving
  • Back Material
    Cowhide
  • Coating Coverage
    Uncoated
  • Color
    Beige/Orange
  • Comfort Features
    Keystone Thumb
  • Construction Description
    Keystone thumb
  • Cuff Type
    Open
  • Description
    Cowhide, High Vis Orange Cloth Fingers, Drivers Glove
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Series
    2510
  • Thumb Style
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)