Motion
2510HVO/11

MAJESTIC GLOVE
2510HVO/11

Leather Drivers Glove with Keystone Thumb - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Color Beige
MI ITEM #05045737
MFR #2510HVO/11
Your Price$7.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAJESTIC GLOVE
2510HVO/11

Leather Drivers Glove with Keystone Thumb - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Color Beige
MI ITEM #05045737
MFR #2510HVO/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.73/pr(List $8.89)

Overview

Mfr description
2510HVO/11 GLOVES HI-VIZ DRIVER ORANGE

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather
  • Weight
    33.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text