Motion
2510HVO/12

MAJESTIC GLOVE
2510HVO/12

Leather Drivers Glove with Keystone Thumb - XXXL or Size 12, Cowhide Grain Leather, Beige, Orange
MI ITEM #05045738
MFR #2510HVO/12
List Price$9.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAJESTIC GLOVE
2510HVO/12

Leather Drivers Glove with Keystone Thumb - XXXL or Size 12, Cowhide Grain Leather, Beige, Orange
MI ITEM #05045738
MFR #2510HVO/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.34/pr for your price

Overview

Mfr description
2510HVO/12 GLOVES HI-VIZ DRIVER ORANGE

Specifications

  • Glove Size
    XXXL or Size 12
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Beige, Orange
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text