Motion
3147-18
Sleeve - Dyneema Material, 18 in Long, Gray Color
Mi Item #05045741
MFR #3147-18
Price$7.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - Dyneema Material, 18 in Long, Gray Color
Mi Item #05045741
MFR #3147-18

Mfr description
3147-18 SLEEVE DYNEEMA 18" LENGTH TWO
  • Seamless knit sleeve with 13-gauge Korplex cut resistant technology provide arm and wrist protection from cuts and lacerations;Form-fitting 2-ply material for additional protection;Vent heat to remain cool;Resistant to snagging and tearing;Elastic knitted bicep cuff to keep sleeve in place;Tapered knit at both ends;Meets ANSI/ISEA 105-2024 Cut Level A4;Meets EN 388:2016 2X42D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.86/each

Specifications

Dimensions

  • Length
    18 in
  • Size
    18 in

Details

  • Color
    Gray
  • Garment Type
    Cut Resistant
  • Gauge
    13
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    Korplex Knit
  • Material
    Dyneema
  • Product Type
    Protective Sleeves
  • Type
    Resistant Sleeve
  • UPC_NO
    731791040165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)