Motion
3396HY/10
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Latex Material
Mi Item #05045745
MFR #3396HY/10
Price$5.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Latex Material
Mi Item #05045745
MFR #3396HY/10

Mfr description
3396HY10 POLR PENGUIN GLOVE HIVIS YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.49/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    Work/General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Color
    Black, Hi-Vis Yellow
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Acrylic, Cotton Terry
  • Material
    Latex
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    Wear Resistant
  • Reflective Or High Visibility
    High-Visibility
  • Standards Met
    ANSI 107
  • UPC_NO
    731791038001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)