Motion
3437/L
Cut-Less Watchdog® Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Dyneema Liner
Mi Item #05045748
MFR #3437/L
Price$13.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Less Watchdog® Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Dyneema Liner
Mi Item #05045748
MFR #3437/L

Mfr description
3437/L GLOVE DYNEEMA CUT RESISTANT KNIT
  • Ring spun 13-gauge Dyneema®, 15% more cut resistance than continuous fiber Dyneema®
  • Seamless knit
  • Gray shell with black polyurethane palm coating for industrial applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.34/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Hand Type
    Pair
  • Liner/Shell Material
    Dyneema
  • Material
    Polyurethane, Dyneema Diamond Knit
  • Type
    Cut Resistant
  • UPC_NO
    731791030449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)