Motion
13862506R.030

MA FORD MFG
13862506R.030

13862506R.030
MI ITEM #05045786
MFR #13862506R.030
List Price$431.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13862506R.030

13862506R.030
MI ITEM #05045786
MFR #13862506R.030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$431.73/each for your price

Overview

Mfr description
13035 E/M 1/4 2FLT STRAIGHT DISC
  • 3 flute
  • solid carbide
  • center cutting
  • standard and long flute length options
  • 36® helix
  • corner radius
  • 3 flute geometry for smooth cutting action
  • designed for extreme high speed machining of Aluminum and non-ferrous metals

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Helix Angle
    36 °
  • Overall Length
    5
  • Shank Type
    Straight
  • Series
    138
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Variable Helix
    no
  • Variable Index
    no
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text