Motion
16417180

MA FORD MFG
16417180

Square End Mill - 164 Series, Carbide Material, Uncoated Finish/Coating, Single End, 11/64 in Mill Diameter, 2 Flutes, 3/8 in Length of Cut
MI ITEM #05045791
MFR #16417180
Your Price$38.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
16417180

Square End Mill - 164 Series, Carbide Material, Uncoated Finish/Coating, Single End, 11/64 in Mill Diameter, 2 Flutes, 3/8 in Length of Cut
MI ITEM #05045791
MFR #16417180

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$38.55/each(List $44.34)

Overview

Mfr description
16426 E/M 11/64 2FL SE C/C CARB 3/16 SH
  • 2 Flute
  • Solid carbide
  • Uncoated or available with TiN
  • Altima® and TiCN coating. Micro decimal sizes .005"-.060" and 0.2mm-2.0mm
  • Center cutting
  • Stub flute lengths
  • 30° Helix angle
  • For roughing and finishing applications
  • Square end and corner radius options

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    RH
  • Overall Length
    2
  • Shank Type
    Straight
  • Length Type
    Stub
  • Series
    164
  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    RH
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Variable Helix
    No
  • Coolant Delivery
    External
  • Variable Index
    No
  • End Shape
    Square
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text