Motion
20402920

MA FORD MFG
20402920

Jobber Length Drill Bit - 204 Series, #69, 5/16 in Flute, 118 ° Point Angle, 1-1/2 in OAL
Mi Item #05045795
MFR #20402920
Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
20402920

Jobber Length Drill Bit - 204 Series, #69, 5/16 in Flute, 118 ° Point Angle, 1-1/2 in OAL
Mi Item #05045795
MFR #20402920

Mfr description
24064 DRILL BIT #69 J/L 24064
  • 2 Flute
  • Solid carbide
  • 5X Standard length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.10/each

Specifications

Dimensions

  • DecimalSize
    .0292
  • Diameter
    #69
  • Drill Bit Size  
    #69
  • Drill Diameter
    #69
  • Flute Length  
    5/16
  • Helix Angle
    21 °
  • Overall Length  
    1-1/2
  • Shank Diameter
    .0292
  • Shank Size
    .0292

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Double Margin
    No
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    118 °
  • Finish Coating
    Uncoated
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604240644
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Four Facet
  • Series
    204
  • Shank Shape
    Round
  • Shank Type
    Plain Round
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)