Motion
20457810

MA FORD MFG
20457810

20457810
MI ITEM #05045813
MFR #20457810
Price$424.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
20457810

20457810
MI ITEM #05045813
MFR #20457810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$424.50/each

Specifications

Dimensions

  • DecimalSize
    .5781
  • Diameter
    37/64
  • Drill Diameter
    37/64
  • Flute Length  
    3-1/2
  • Helix Angle
    21 °
  • Overall Length  
    5-1/4
  • Shank Diameter
    .5781
  • Shank Size
    .5781

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Double Margin
    No
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    118 °
  • Finish Coating
    Uncoated
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604248268
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    204
  • Shank Shape
    Round
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral

Overview

Mfr description
24826 DRILL BIT 37/64 J/L 24826
  • 2 Flute
  • Solid carbide
  • 5X Standard length
  • Single margin
  • Uncoated
  • coatings available upon request
  • 118° Point angle 21° Helix angle
  • Recommended max drill depth = L2 - 1.5 x D1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought