Motion
20468750

MA FORD MFG
20468750

20468750
MI ITEM #05045819
MFR #20468750
Price$614.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
20468750

20468750
MI ITEM #05045819
MFR #20468750

Mfr description
24862 DRILL BIT 11/16 J/L 24862
  • 2 Flute
  • Solid carbide
  • 5X Standard length
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$614.69/each

Specifications

Dimensions

  • DecimalSize
    .6875
  • Diameter
    11/16
  • Drill Diameter
    11/16
  • Flute Length  
    3-5/8
  • Helix Angle
    21 °
  • Overall Length  
    5-1/2
  • Shank Diameter
    11/16
  • Shank Size
    11/16

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Double Margin
    No
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    118 °
  • Finish Coating
    Uncoated
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604248626
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    204
  • Shank Shape
    Round
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)