Motion
61016
Countersink - 100 ° Angle, 1 Flutes, 0.1250 in Body Dia., 0.1250 in Shank Dia., High Speed Steel Material
Mi Item #05045830
MFR #61016
Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 100 ° Angle, 1 Flutes, 0.1250 in Body Dia., 0.1250 in Shank Dia., High Speed Steel Material
Mi Item #05045830
MFR #61016

Mfr description
61016 COUNTERSINK 1/8 100 DEGREE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.98/each

Specifications

Dimensions

  • Body Diameter
    0.1250 in
  • Cut Diameter Range
    0.0300 in, 0.76 mm
  • Head Diameter
    0.1250 in, 3.17 mm
  • Included Angle
    100 °
  • Min Cutting Diameter
    0.0300 in
  • Minimum Hole Diameter
    0.0300 in, 0.76 mm
  • Overall Length
    1-1/2, 38.10 mm
  • Pilot Or Drill Tip Diameter
    0.0300 in, 0.76 mm
  • Shank Diameter
    0.1250 in
  • Tip Nose Diameter
    0.0300 in, 0.76 mm
  • Trade Size
    0.1250 in, 3.17 mm

Details

  • Attachment Type
    Straight Shank
  • Centerline Angle
    100 °
  • Countersink Angle
    100 °
  • Countersink Finish Coating
    Uncoated
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • End Type
    Single End
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes
    1
  • Pilot Type
    No Pilot
  • Series
    61 Series
  • Shank Material
    High Speed Steel
  • Shank Type
    Straight
  • Single Or Double End
    Single End
  • Type
    Single Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)