Motion
61036
Countersink - 90 ° Angle, 1 Flutes, 3/16 in Body Dia., 3/16 in Shank Dia., High Speed Steel Material
MI ITEM #05045831
MFR #61036
List Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 1 Flutes, 3/16 in Body Dia., 3/16 in Shank Dia., High Speed Steel Material
MI ITEM #05045831
MFR #61036

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.53/each for your price

Overview

Mfr description
61036 COUNTERSINK 3/16 90 DEGREE

Specifications

  • Type
    Countersink
  • Countersink Angle
    90 °
  • Body Diameter
    3/16 in
  • Number Of Flutes
    1
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    3/16 in
  • Overall Length
    1-1/2 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    61

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text