Motion
61136
Countersink - 90 ° Angle, 1 Flutes, 5/8 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #05045845
MFR #61136
Your Price$27.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 1 Flutes, 5/8 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #05045845
MFR #61136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$27.61/each(List $35.73)

Overview

Mfr description
61136 COUNTERSINK 5/8 90 DEGREE UNIFLUTE

Specifications

  • Type
    Countersink
  • Countersink Angle
    90 °
  • Body Diameter
    5/8 in
  • Number Of Flutes
    1
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/4 in
  • Overall Length
    2-1/4 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    61

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text