Motion
61161
Countersink - 90 ° Angle, 1 Flutes, 3/4 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #05045849
MFR #61161
Your Price$31.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 1 Flutes, 3/4 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #05045849
MFR #61161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.52/each(List $52.17)

Overview

Mfr description
61161 COUNTERSINK 3/4 90 DEGREE UNIFLUTE

Specifications

  • Type
    Countersink
  • Countersink Angle
    90 °
  • Body Diameter
    3/4 in
  • Number Of Flutes
    1
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/2 in
  • Overall Length
    2-3/4 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    61

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text