Specifications
Dimensions
- Body Diameter1-1/2 in
- Overall Length3-1/2 in
- Shank Diameter1/2 in
Details
- Countersink Angle90 °
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes1
- Series61
- Shank TypePlain Round
- Single Or Double EndSingle
- TypeCountersink
Overview
Mfr description
61226 COUNTERSINK 1-1/2 90 DEG UNIFLUTE