Motion
79186
Countersink - 100 ° Angle, 6 Flutes, 5/8 in Body Dia., 3/8 in Shank Dia., High Speed Steel Material
MI ITEM #05045870
MFR #79186
Your Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 100 ° Angle, 6 Flutes, 5/8 in Body Dia., 3/8 in Shank Dia., High Speed Steel Material
MI ITEM #05045870
MFR #79186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$30.98/each(List $42.09)

Overview

Mfr description
79186 COUNTERSINK 5/8 100 DEGREE 6 FLUTE

Specifications

  • Type
    Countersink
  • Countersink Angle
    100 °
  • Body Diameter
    5/8 in
  • Number Of Flutes
    6
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    3/8 in
  • Overall Length
    2-1/4 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    79

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text