Specifications
Dimensions
- Body Diameter3/4 in
- Overall Length2-3/4 in
- Shank Diameter1/2 in
Details
- Countersink Angle90 °
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Number Of Flutes6
- Series79
- Shank TypePlain Round
- Single Or Double EndSingle
- TypeCountersink
Overview
Mfr description
79206 COUNTERSINK 3/4 90 DEGREE 6 FLUTE