Motion
79251
Countersink - 82 ° Angle, 6 Flutes, 1 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #05045875
MFR #79251
Price$60.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 6 Flutes, 1 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #05045875
MFR #79251

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.26/each

Specifications

Dimensions

  • Body Diameter
    1 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    1/2 in

Details

  • Countersink Angle
    82 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Series
    79
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink

Overview

Mfr description
79251 COUNTERSINK 1" 82 DEGREE 6 FLUTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought