Motion
79271
Countersink - 60 ° Angle, 6 Flutes, 1-1/4 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #05045877
MFR #79271
Your Price$99.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 6 Flutes, 1-1/4 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #05045877
MFR #79271

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$99.43/each(List $135.09)

Overview

Mfr description
79271 COUNTERSINK 1-1/4 60 DEG 6 FLUTE

Specifications

  • Type
    Countersink
  • Countersink Angle
    60 °
  • Body Diameter
    1-1/4 in
  • Number Of Flutes
    6
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/2 in
  • Overall Length
    3 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut
  • Series
    79

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text